
Contemporary 36" grab bar
Mfr # 14564-BGP
Zoro # G821666147
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall-Mount
Application
Residential
Material
Metal
Standards
ADA Compliant
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14564-BGP
Zoro #
G821666147
UPC #
195711219701
Country of Origin
China
Dimensions
Height
2.76 in
Length
38.82 in
Width
2.8 in
Details
Mounting Type
Wall-Mount
Application
Residential
Item
Bathroom Accessories
Material
Metal
Standards
ADA Compliant
Style
Contemporary
Finish
Vibrant Brushed Graphite
Description
Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.