
Contemporary Contemporary 18" Grab Bar, 20-13/16" L, Metal
Mfr # 14561-S
Zoro # G7843103
product price:Â $87.35
/ea
Free Shipping & Returns
Key Features
Length
20-13/16"
Type
Contemporary
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Polished Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14561-S
Zoro #
G7843103
UPC #
650531589514
Country of Origin
China
Dimensions
Length
20-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
18"
Details
Type
Contemporary
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Polished Stainless
Dia
1-1/4"
Mounting Type
Wall
Item
Contemporary 18" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing
Description
Contemporary 18 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.