Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Round 14 in single-function rainhead, 2.5 gpm

  • Mfr # 13691-AF

  • Zoro # G121665772


product price: $2,023.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Standards
ASME A112.18.1/CSA B125.1
Mounting Type
Ceiling-Mount, Wall-Mount
Material
Metal
Height
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13691-AF
Zoro #
G121665772
UPC #
195711048837
Country of Origin
United States

Dimensions

Height
2.76 in
Width
14 in
Length
14 in

Details

Item
Showerheads
Application
Residential
Color/Finish
Vibrant French Gold
Standards
ASME A112.18.1/CSA B125.1
Mounting Type
Ceiling-Mount, Wall-Mount
Material
Metal

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.