
Contemporary Round 14 in single-function rainhead, 2.5 gpm
Mfr # 13691-BGP
Zoro # G621666682
product price: $1,636.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling-Mount, Wall-Mount
Color/Finish
Vibrant Brushed Graphite
Application
Residential
Standards
ASME A112.18.1/CSA B125.1
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13691-BGP
Zoro #
G621666682
UPC #
195711215987
Country of Origin
United States
Dimensions
Width
14 in
Height
2.76 in
Length
14 in
Details
Mounting Type
Ceiling-Mount, Wall-Mount
Color/Finish
Vibrant Brushed Graphite
Application
Residential
Standards
ASME A112.18.1/CSA B125.1
Material
Metal
Item
Showerheads
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CO, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.