Zoro Homepage

Contemporary Round Bottle Trap, 1-1/4 X 1-1/4

  • Mfr # 9033-BL

  • Zoro # G5079874


product price: $270.56
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Color - Drains
Matte Black
Length - Drains
5 in
Connection
1-1/4" (Water Connection)
Height (In.)
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9033-BL
Zoro #
G5079874
UPC #
885612589811
Country of Origin
United States

Dimensions

Length - Drains
5 in
Height (In.)
5-1/8 in
Width
2.563 in

Details

Material of Construction - Drains
Brass
Color - Drains
Matte Black
Connection
1-1/4" (Water Connection)
Connection Type
Slip Fit (Water Connection)
Item
Bottle P-Trap

Description

With a contemporary design, this bottle trap fits in the exposed area under the bathroom sink to provide an attractive alternative to traditional pipe options. This trap features solid-brass construction for reliability and durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.