Zoro Homepage

Contemporary Round Bottle Trap

  • Mfr # 9033-2BZ

  • Zoro # G9073344


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Connection Type
Slip Fit (Water)
Finish
Oil Rubbed Bronze
Connection
1-1/4" (Water Connection)
Height
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9033-2BZ
Zoro #
G9073344
UPC #
885612057037
Country of Origin
China

Dimensions

Height
5-1/8 in
Length
5 in
Width
2-9/16 in

Details

Material of Construction
Brass
Connection Type
Slip Fit (Water)
Finish
Oil Rubbed Bronze
Item
Contemporary Round Bottle Trap
Connection
1-1/4" (Water Connection)
Mounting Type
Wall Mounted
Color - Drains
Oil-Rubbed Bronze

Description

Contemporary Round Bottle Trap

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.