
Contemporary Round Bottle Trap
Mfr # 9033-SN
Zoro # G9072102
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Connection Type
Slip Fit (Water)
Width
2-9/16 in
Mounting Type
Wall Mounted
Color - Drains
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9033-SN
Zoro #
G9072102
UPC #
650531837387
Country of Origin
China
Dimensions
Width
2-9/16 in
Height
5-1/8 in
Length
5 in
Details
Material of Construction
Brass
Connection Type
Slip Fit (Water)
Item
Contemporary Round Bottle Trap
Mounting Type
Wall Mounted
Color - Drains
Vibrant Polished Nickel
Connection
1-1/4" (Water Connection)
Description
Contemporary Round Bottle Trap
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.