Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Soap/Lotion Dispenser

  • Mfr # 1895-C-TT

  • Zoro # G308583899


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.4375 in
Height
3.0625 in
Width
2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1895-C-TT
Zoro #
G308583899
UPC #
195711013903
Country of Origin
Unknown

Dimensions

Length (In.)
3.4375 in
Height
3.0625 in
Width
2 in

Details

Finish
Vibrant Titanium
Material
Brass

Description

Keep your favorite liquid soap, dishwashing liquid, or hand lotion nearby in a convenient dispenser with a contemporary design. This sturdy dispenser offers a way to customize your sink to meet your design vision while helping to keep your countertop tidy. Available in a range of finishes to complement your kitchen decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.