Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Square 10" Rainhead With Ka

  • Mfr # 13696-CP

  • Zoro # G7713305


product price: $728.92
/ea
Free Shipping & Returns

Key Features

Features
Single-function rain showerhead,withstands mineral buildup,Optimized sprayface
Flow Rate
2.5 gpm
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, CSA B125.1
Face Dia.
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13696-CP
Zoro #
G7713305
UPC #
650531943484
Country of Origin
China

Dimensions

Face Dia.
10"

Details

Item
Shower Head
Features
Single-function rain showerhead,withstands mineral buildup,Optimized sprayface
Flow Rate
2.5 gpm
Finish
Polished Chrome
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Brass

Description

Contemporary Square 10 In. Rainhead With Ka

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.