Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Square 10" Rainhead With Ka

  • Mfr # 13696-SN

  • Zoro # G9063973


product price: $1,056.97
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.75 in
Width (In.)
10 in
Finish
Polished Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13696-SN
Zoro #
G9063973
UPC #
650531943514
Country of Origin
China

Dimensions

Height (In.)
2.75 in
Width (In.)
10 in

Details

Item
Contemporary Square 10" Rainhead With Ka
Finish
Polished Nickel
Material
Brass

Description

Contemporary Square 10 In. Rainhead With Ka

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.