Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Square 10" single-function rainhead, 1.75 gpm

  • Mfr # 13696-G-AF

  • Zoro # G021666817


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling-Mount
Width
10 in
Material
Brass
Application
Residential
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13696-G-AF
Zoro #
G021666817
UPC #
195711048578
Country of Origin
United States

Dimensions

Width
10 in
Height
2.8 in
Length
10 in

Details

Mounting Type
Ceiling-Mount
Item
Showerheads
Material
Brass
Application
Residential
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Color/Finish
Vibrant French Gold

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.