Zoro Homepage

Contemporary Square 10" single-function rainhead, 1.75 gpm

  • Mfr # 13696-G-BGP

  • Zoro # G121666618


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Graphite
Width
10 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Material
Brass
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13696-G-BGP
Zoro #
G121666618
UPC #
195711184887
Country of Origin
United States

Dimensions

Width
10 in
Length
10 in
Height
2.8 in

Details

Color/Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Material
Brass
Mounting Type
Ceiling-Mount
Item
Showerheads

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.