
Contemporary Square 10" single-function rainhead, 1.75 gpm
Mfr # 13696-G-BL
Zoro # G721666735
product price: $1,056.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Matte Black
Material
Brass
Height
2.8 in
Mounting Type
Ceiling-Mount
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13696-G-BL
Zoro #
G721666735
UPC #
195711048585
Country of Origin
United States
Dimensions
Height
2.8 in
Length
10 in
Width
10 in
Details
Color/Finish
Matte Black
Material
Brass
Mounting Type
Ceiling-Mount
Application
Residential
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.