
Contemporary Square 10" single-function rainhead, 2.5 gpm
Mfr # 13696-BL
Zoro # G521666676
product price: $1,056.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Length
10 in
Mounting Type
Ceiling-Mount, Wall-Mount
Application
Residential
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13696-BL
Zoro #
G521666676
UPC #
195711048561
Country of Origin
United States
Dimensions
Width
10 in
Length
10 in
Height
2.76 in
Details
Color/Finish
Matte Black
Mounting Type
Ceiling-Mount, Wall-Mount
Application
Residential
Material
Metal
Standards
ASME A112.18.1/CSA B125.1
Item
Showerheads
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.