Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Asm, #1472921

  • Mfr # 1472921

  • Zoro # G508473860


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
4.72 in
Overall Depth (In.)
6 in
Overall Height (In.)
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1472921
Zoro #
G508473860
UPC #
195711036155
Country of Origin
Unknown

Dimensions

Overall Width (In.)
4.72 in
Overall Depth (In.)
6 in
Overall Height (In.)
3.29 in

Details

Item
Control Asm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.