
Coralais 1H Centerset Lav Faucet Vra
Mfr # 15583-4RA-CP
Zoro # G601197182
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Residential/Commercial
Approved for Commercial Use
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Centerset
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15583-4RA-CP
Zoro #
G601197182
UPC #
885612443885
Country of Origin
Unknown
Dimensions
Height
6-3/8"
Diameter
2-1/16"
Width
6"
Overall Width (In.)
6 in.
Details
Residential/Commercial
Approved for Commercial Use
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Centerset
Handle Type
Lever
Flow Rate
0.5 gallons-per-minute
Handle Material
Metal
Includes
Drain Assembly Included, Handles Included
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Spout Reach
4-3/16"
Number Of Handles
1
Description
Bring a sleek, simple design to the bathroom with Coralais faucets and accessories. This Coralais bathroom sink faucet is outfitted with a single handle marked with red and blue indicators for easy control of water temperature. Designed with a vandal-resistant aerator, this product is ideal for commercial installations. This faucet includes easy-to-install pre-assembled hoses and handle. A pop-up drain and tailpiece complete the set.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.