Zoro Homepage

Coralais 2H Centerset Lav Faucet

  • Mfr # 15240-4ATA-CP

  • Zoro # G514539291


product price: $120.60
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
9.13 in
Length
6.5 in
Standards
Low Lead Certified;ADA Compliant
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15240-4ATA-CP
Zoro #
G514539291
UPC #
195711122605
Country of Origin
Unknown

Dimensions

Width
9.13 in
Length
6.5 in
Depth
4 in

Details

Color
Polished Chrome
Standards
Low Lead Certified;ADA Compliant

Description

Bring a sleek, simple design to the bathroom with Coralais faucets and accessories. This Coralais bathroom sink faucet is outfitted with a single handle marked with red and blue indexing for easy control of water temperature. Designed with a vandal-resistant 0.35 gpm aerator, this product is ideal for commercial installations. This faucet includes easy-to-install preassembled hoses and handle.


  • • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • • Vandal-resistant aerator
  • • 4-7/16" (112 mm) spout reach
  • • Red/blue indexing on handles
  • • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • • Plug for lift rod hole
  • • Less drain and lift rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.