Zoro Homepage

Coralais B&S Trim, Less Showerhead

  • Mfr # PLS15601-4-CP

  • Zoro # G101213375


product price: $79.25
/ea
Sold in multiples of 12 for $951.00
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height (In.)
4-1/8 in
Length
4-3/8 in
Width (In.)
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS15601-4-CP
Zoro #
G101213375
UPC #
885612446893
Country of Origin
Unknown

Dimensions

Height (In.)
4-1/8 in
Length
4-3/8 in
Width (In.)
6-1/2 in

Details

Finish
Polished Chrome

Description

Simple, understated design is the hallmark of Coralais faucets and accessories. This bath and shower trim includes a bath spout, a showerarm with flange, and a single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.