Zoro Homepage

Coralais Single-Handle Centerset Lavatory Faucet, 0.35 Gpm

  • Mfr # 15583-4ATA-CP

  • Zoro # G514539406


product price: $167.43
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
6 in
Standards
Low Lead Certified;ADA Compliant
Depth
6.38 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15583-4ATA-CP
Zoro #
G514539406
UPC #
195711122612
Country of Origin
Unknown

Dimensions

Width
6 in
Depth
6.38 in
Length
6.5 in

Details

Color
Polished Chrome
Standards
Low Lead Certified;ADA Compliant

Description

Bring a sleek, simple design to the bathroom with Coralais faucets and accessories. This Coralais bathroom sink faucet is outfitted with a single handle marked with red and blue indicators for easy control of water temperature. Designed with a vandal-resistant 0.35 gpm aerator, this product is ideal for commercial installations. This faucet includes easy-to-install preassembled hoses and handle. A pop-up drain completes the set.


  • • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • • Vandal-resistant aerator
  • • 4-3/16" (107 mm) spout reach
  • • Red/blue indexing on handle
  • • One-piece, self-contained ceramic disc valve allows both volume and temperature control
  • • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • • Metal pop-up drain with lift rod and tailpiece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.