Zoro Homepage

Coralais Two-Handle Centerset Bathroo

  • Mfr # 15240-4NDRA-CP

  • Zoro # G8672299


product price: $120.60
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Mounting Type
Centerset; Deck Mounted
Color
Polished Chrome
Overall Height
4 in
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15240-4NDRA-CP
Zoro #
G8672299
UPC #
885612440679
Country of Origin
China

Dimensions

Overall Height
4 in

Details

Item
Coralais Two-Handle Centerset Bathroo
Body Material
Metal
Mounting Type
Centerset; Deck Mounted
Color
Polished Chrome
Number of Holes
2
Faucet Mounting Centers
4 in
Standards
ANSI 61, ANSI 372; ASME A112.18.1; CA Drought Compliant; NSF
Collection
Coralais
Includes
Drain Assembly; Handles; Valve
Flow Rate
0.5 GPM

Description

Coralais Two-Handle Centerset Bathroo

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.