
Corbelle 1.28 Gpf Toilet Tank With Continuousclean Technology
Mfr # 5711-95
Zoro # G601196796
product price: $330.33
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28
Width
16-3/8 in
Color
Grey
Collection
Corbelle
Finish
Ice Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5711-95
Zoro #
G601196796
UPC #
885612704665
Country of Origin
Unknown
Dimensions
Width
16-3/8 in
Height
14-13/16 in
Depth
8-3/8 in
Details
Gallons per Flush
1.28
Color
Grey
Collection
Corbelle
Item
Toilet Tank
Finish
Ice Gray
Flushing Method
Gravity Flush
Standards
ASME A112.19.2; CSA
Features
Water Efficient
Material
Vitreous China
Compliance
CA Drought Compliant; TX Drought Compliant
Gallons Per Flush
1.28
Description
This Corbelle ContinuousClean toilet tank features an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work. This water-efficient toilet tank also utilizes the innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank with the K-4144 bowl for a complete Corbelle with ContinuousClean skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.