
Corbelle Tall Bowl
Mfr # 33812-0
Zoro # G812372071
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Width
14.94 in
Depth
16.69 in
Length (In.)
28.44 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33812-0
Zoro #
G812372071
UPC #
195711103185
Country of Origin
Unknown
Dimensions
Width
14.94 in
Depth
16.69 in
Length (In.)
28.44 in
Details
Finish
White
Description
The Corbelle Tall elongated toilet bowl is 2-1/2in taller than Comfort Height toilet bowls to provide ultimate accessibility and ease of use. Corbelle Tall delivers a powerful swirling flush with Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush. The toilet bowl features a skirted trapway with graceful, clean lines and is easy to install with the ReadyLock system because it installs to the floor flange, eliminating the need to drill holes while offering the same secure installation as nonskirted toilets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.