Corbelle Tall elongated toilet bowl with skirted trapway

  • Mfr # 33812-95

  • Zoro # G121666656


product price:  $691.99
/ea
Free Shipping & Returns

Key Features

Color
Ice Grey
Width
14.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33812-95
Zoro #
G121666656
UPC #
195711103208
Country of Origin
Mexico

Dimensions

Width
14.93 in

Details

Item
Toilet Bowls
Color
Ice Grey

Description

The Corbelle Tall elongated toilet bowl is 2-1/2" taller than Comfort Height toilet bowls to provide ultimate accessibility and ease of use. Corbelle Tall delivers a powerful swirling flush with Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush. The toilet bowl features a skirted trapway with graceful, clean lines and is easy to install with the ReadyLock system because it installs to the floor flange, eliminating the need to drill holes while offering the same secure installation as nonskirted toilets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.