
Corbelle Toilet Tank, 1.28 Gpf
Mfr # 4143-7
Zoro # G501196735
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28
Width
16-1/2 in
Color
Black
Collection
Corbelle
Features
Water Efficient
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4143-7
Zoro #
G501196735
UPC #
885612611864
Country of Origin
Unknown
Dimensions
Width
16-1/2 in
Height
14-13/16 in
Depth
8-1/2 in
Details
Gallons per Flush
1.28
Color
Black
Collection
Corbelle
Features
Water Efficient
Flushing Method
Gravity Flush
Item
Toilet Tank
ADA Compliance
No
Material
Vitreous China
Standards
ASME A112.19.2; CSA
Compliance
CA Drought Compliant; TX Drought Compliant
Description
This Corbelle toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-4144 bowl for a complete Corbelle skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.