Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Screw, 8-32 x 1.750

  • Mfr # 1012873

  • Zoro # G710764107


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Finish
Chrome
Standards
International Association of Plumbing and Mechanical Officals
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Overall Height
1/4 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012873
Zoro #
G710764107
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Thickness
1/16 in
Thread Size
8-32
Overall Length
1 3/4 in
Overall Width
1/4 in

Details

Finish
Chrome
Standards
International Association of Plumbing and Mechanical Officals
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Item
Screw
Body Material
Stainless Steel
Thread Type
UN
Compatible Faucet Component
Faucet
Compatible Series
K Series
Compatible Brand
Kohler
Product Type
Countersunk Screw

Description

Screw, Includes Mounting Hardware, Plumbing Tape, Tools, Washers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.