Countersunk Screw 8, Flat, 32 x 1.375
Mfr # 87486
Zoro # G910764112
product price: $1.59
/eaSold in multiples of 5 for $7.95
Key Features
Finish
Unfinished
Standards
International Association of Plumbing and Mechanical Officals
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Overall Length
1 3/8 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87486
Zoro #
G910764112
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Overall Height
1/4 in
Thickness
1/16 in
Thread Size
8-32
Overall Width
1/4 in
Details
Finish
Unfinished
Standards
International Association of Plumbing and Mechanical Officals
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Item
Screw
Body Material
Stainless Steel
Compatible Brand
Kohler
Thread Type
UN
Product Type
Countersunk Screw
Compatible Faucet Component
Handle
Compatible Series
K Series
Description
Screw, Includes Mounting Hardware, Plumbing Tape, Tools, Washers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.