0 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 22974-WB-CP

  • Zoro # G801198224


product price:  $825.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22974-WB-CP
Zoro #
G801198224
UPC #
885612858979
Country of Origin
Unknown

Dimensions

Spout Length
8-9/16 in
Hole Dia.
1-5/16 in
Height
17-3/16 in
Spout Height
8-5/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA
Compliance
CA Drought Compliant
Includes
Escutcheon; Handles; Valve
Mounting
Deck Mounted
Features
Magnetic Docking; Pullout Spray; Smart Home; Touchless Faucet; Water Efficient
Water Connection
3/8" Compression
Color/Finish
Polished Chrome
Faucet Spout
Swivel
Power Source
Plug-In
Valve Type
Ceramic Disc
Series
Crue
Material
Metal
Faucet Activation
Electronic; Voice Activated
Number Of Handles
1

Description

A model of clean, sophisticated design, the Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette — a simple arched spout and single lever handle — offers a straightforward style that adapts to nearly any kitchen design. It’s this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.