Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cue Flush Actuator Plate For 2"X 4

  • Mfr # 5413-CP

  • Zoro # G9063684


product price: $191.66
/ea
Free Shipping & Returns

Key Features

For Use With
2" x 4" in-wall tank and carrier system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413-CP
Zoro #
G9063684
UPC #
885612478474
Country of Origin
China

Details

Item
Cue Flush Actuator Plate For 2"X 4"
For Use With
2" x 4" in-wall tank and carrier system

Description

Cue Flush Actuator Plate For 2 In.X 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.