Zoro Homepage

Cue Flush Actuator Plate For 2"X 4" In-Wall Tank And Carrier System

  • Mfr # 5413-AF

  • Zoro # G201231514


product price: $239.88
/ea
Free Shipping & Returns

Key Features

For Use With
2" x 4" in-wall tank and carrier system
Length
8-7/8 in
Width
8-7/8 in
Height
6-5/16 in
Color
Vibrant French Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413-AF
Zoro #
G201231514
UPC #
885612679772
Country of Origin
Unknown

Dimensions

Length
8-7/8 in
Width
8-7/8 in
Height
6-5/16 in

Details

Item
Flush Actuator Plate
For Use With
2" x 4" in-wall tank and carrier system
Color
Vibrant French Gold
Gallons Per Flush
0.8, 1.6

Description

Designed to complement the smooth contours of the Veil wall-hung toilet, this flush actuator plate allows you to choose between 0.8 or 1.6 gallons per flush (gpf) for water savings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.