Cymbal Readylatch Quiet-Close Elongated Toilet Seat In White

  • Mfr # 57777-WCF-0

  • Zoro # G714539169


product price: $57.58
/ea

Key Features

Color
White
Material
Plastic
Width
15.25 in
Seat Height
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57777-WCF-0
Zoro #
G714539169
UPC #
195711155696
Country of Origin
Unknown

Dimensions

Width
15.25 in
Seat Height
2.19 in

Details

Color
White
Material
Plastic

Description

The Cymbal ReadyLatch Quiet-Close toilet seat may be Kohler's most comfortable toilet seat. The seat offers 20% more surface area than a standard KOHLER toilet seat to increase support, and the flexible CoreFlex middle section within the entire seat ring adjusts with the user no matter their sitting position. The seat installs easily from above the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with a ReadyLatch hinge, the seat removes easily for cleaning. The Cymbal Quiet-Close with CoreFlex seat is truly the perfect combination of design, comfort, and stability.


  • CoreFlex flexible material under entire seating surface allows seat to adapt and conform to each user's sitting position
  • 20% wider sitting surface than standard KOHLER toilet seats
  • Wider toilet seat surface provides increased support while maintaining the same seat opening as a standard toilet seat
  • Quiet-Close elongated lid and seat prevents slamming
  • CoreFlex flexible material in White blends in seamlessly with the rest of the toilet seat
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Grip-Tight installation hardware makes it easy to fasten the seat everything is done from above the bowl
  • Grip-Tight bumpers hold seat firmly in place
  • Single-hinge cover simplifies cleaning
  • Color-matched plastic hinges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.