
Dark Anodized Aluminum, Dark Anodized Aluminum, 40 in. H, 15 in. W
Mfr # 81147-DA1
Zoro # G501231313
product price: $339.00
/ea
Free Shipping & Returns
Key Features
Height (In.)
40 in.
Finish
Dark Anodized Aluminum
Color
Dark Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81147-DA1
Zoro #
G501231313
UPC #
885612799791
Country of Origin
Unknown
Dimensions
Width (In.)
15 in.
Height (In.)
40 in.
Details
Finish
Dark Anodized Aluminum
Color
Dark Anodized Aluminum
Description
Maximize your bathroom storage with the Maxstow medicine cabinet. Staggered shelving holds tall and short items with no wasted space, fitting everything you need and keeping clutter off your countertop. The slim 3-1/2"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy—simply screw to the wall, right out of the box.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.