Zoro Homepage

Dc Battery Pack

  • Mfr # 36264-NA

  • Zoro # G214632605


product price: $43.05
/ea

Key Features

Depth
2.88 in
Width
3.13 in
Length
2.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36264-NA
Zoro #
G214632605
UPC #
195711123800
Country of Origin
Unknown

Dimensions

Depth
2.88 in
Width
3.13 in
Length
2.06 in

Description

This DC-powered battery pack is engineered for use with KOHLER Accliv commercial touchless faucets. Elevate your experience with KOHLER.


  • • Designed for use with KOHLER Accliv faucets K-103A36-SBNA and K-103A36-SBTA
  • • Powered by 4 AA batteries (included)
  • • Includes battery pack and mounting bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.