Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mount Bath Faucet Trim Polished Chrome

  • Mfr # 1550059-CP

  • Zoro # G715694744


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Width
5.38 in
Depth
5.56 in
Color
Chrome
Length
14.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550059-CP
Zoro #
G715694744
UPC #
195711227454
Country of Origin
Unknown

Dimensions

Width
5.38 in
Depth
5.56 in
Length
14.38 in

Details

Finish
Polished Chrome
Color
Chrome

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.