
Deck-Mount Two-Way Diverter Valve
Mfr # 9530-AF
Zoro # G701239393
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
ADA Compliance
No
Width
2.5 in
Finish
French Gold
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9530-AF
Zoro #
G701239393
UPC #
87206361173
Country of Origin
Unknown
Dimensions
Width
2.5 in
Height
2.5 in
Overall Height
2.38 in
Details
Number of Handles
1
ADA Compliance
No
Finish
French Gold
Handle Material
Metal
Material
Brass
Description
Keeping your bathing fixtures functioning properly, this two-way diverter valve redirects water where it needs to go within your plumbing system. It features brass construction for durability and reliability and is code-approved for backflow prevention.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.