Zoro Homepage

Deck-Mount Two-Way Diverter Valve

  • Mfr # 9530-PB

  • Zoro # G9063669


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Includes
Handles
Height (In.)
2-1/2 in
Width (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9530-PB
Zoro #
G9063669
UPC #
040688270203
Country of Origin
China

Dimensions

Height (In.)
2-1/2 in
Width (In.)
2-1/2 in

Details

Item
Deck-Mount Two-Way Diverter Valve
Finish
Polished Brass
Material
Brass
Includes
Handles
Color
Vibrant Polished Brass

Description

Deck-Mount Two-Way Diverter Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.