Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Bath Drain Adjustable Pop-up Drain, 1-1/2" Pipe Dia., Brass

  • Mfr # 7178-BN

  • Zoro # G9116080


product price: $1,235.06
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
For Use With
Iron Works Historic Baths
Connection
NPT
Type
Decorative Bath Drain
Color/Finish
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7178-BN
Zoro #
G9116080
UPC #
087206330612
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-1/2"

Details

Material of Construction
Brass
For Use With
Iron Works Historic Baths
Connection
NPT
Item
Adjustable Pop-up Drain
Type
Decorative Bath Drain
Color/Finish
Vibrant Brushed Nickel

Description

Clearflo Decorative 1-1/2 In. Adjustable Po

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.