
Decorative Grid Drain Without Overflow
Mfr # 7107-TT
Zoro # G401240521
product price: $154.46
/ea
Free Shipping & Returns
Key Features
Overall Diameter
2.125 in
Finish
Vibrant Titanium
Overall Height
8.9375 in
Includes
Installation Hardware Included
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7107-TT
Zoro #
G401240521
UPC #
885612482792
Country of Origin
Unknown
Dimensions
Overall Diameter
2.125 in
Overall Height
8.9375 in
Width
2.125 in
Details
Finish
Vibrant Titanium
Includes
Installation Hardware Included
Material of Construction - Drains
Brass
Description
Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes. They are constructed of solid brass for durability and reliability.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.