Zoro Homepage

Decorative Grid Drain Without Overflow

  • Mfr # 7108-BN

  • Zoro # G8637140


product price: $130.53
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Color/Finish
Brushed Nickel
Height - Drains
8.938 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108-BN
Zoro #
G8637140
UPC #
650531574336
Country of Origin
China

Dimensions

Height - Drains
8.938 in.

Details

Item
Decorative Grid Drain Without Overflow
Material of Construction - Drains
Brass
Color/Finish
Brushed Nickel

Description

Decorative Grid Drain Without Overflow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.