Zoro Homepage

Decorative Grid Drain Without Overflow

  • Mfr # 7108-SN

  • Zoro # G901241035


product price: $130.53
/ea
Free Shipping & Returns

Key Features

Overall Height
8.938 in
Finish
Polished Nickel
Material of Construction - Drains
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108-SN
Zoro #
G901241035
UPC #
650531574381
Country of Origin
Unknown

Dimensions

Overall Height
8.938 in

Details

Finish
Polished Nickel
Material of Construction - Drains
Brass

Description

Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.