Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Grid Drain Without Overflow

  • Mfr # 7108-TT

  • Zoro # G401240910


product price: $154.68
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Finish
Vibrant Titanium
Overall Height
8.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108-TT
Zoro #
G401240910
UPC #
885612482808
Country of Origin
Unknown

Dimensions

Overall Height
8.938 in

Details

Material of Construction - Drains
Brass
Finish
Vibrant Titanium

Description

Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.