
Deerfield Bottom Basin Rack
Mfr # 6039-ST
Zoro # G401262035
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.938 in, 16 in
Overall Width
12-1/8 in, 14 in
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6039-ST
Zoro #
G401262035
UPC #
650531124852
Country of Origin
Unknown
Dimensions
Overall Length
14.938 in, 16 in
Overall Width
12-1/8 in, 14 in
Details
Item
Basin Rack
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.