Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demilav Wading Pool Vessel Bathroom Sink

  • Mfr # 2833-95

  • Zoro # G401199812


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Color
Ice Gray
Overall Length
18-1/4" (measured from left outer rim to right outer rim)
Overall Width
15-5/8"
Overall Height
7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2833-95
Zoro #
G401199812
UPC #
650531326485
Country of Origin
Unknown

Dimensions

Overall Length
18-1/4" (measured from left outer rim to right outer rim)
Overall Width
15-5/8"
Overall Height
7 in.

Details

Body Material
Cast Iron
Color
Ice Gray
Application
Modern
Bowl Shape
Rectangular
Finish
Ice Grey
Collection
DemiLav Wading Pool
Number of Stations
1
Includes
Installation Hardware Included

Description

Delicately sloping lines and a squared-off silhouette give the DemiLav Wading Pool sink a distinctive, contemporary style that sets it apart from traditional designs. The shallow basin depth creates a sleek focal point in your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.