Zoro Homepage

Demilav Wading Pool Vessel Bathroom Sink

  • Mfr # 2833-96

  • Zoro # G001199847


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15-5/8 in
ADA Compliant
Yes
Overall Length
18-1/4 in
Finish
Biscuit
Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2833-96
Zoro #
G001199847
UPC #
650531326508
Country of Origin
Unknown

Dimensions

Overall Width
15-5/8 in
Overall Length
18-1/4 in

Details

ADA Compliant
Yes
Finish
Biscuit
Body Material
Cast Iron
Collection
DemiLav Wading Pool

Description

Delicately sloping lines and a squared-off silhouette give the DemiLav Wading Pool sink a distinctive, contemporary style that sets it apart from traditional designs. The shallow basin depth creates a sleek focal point in your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.