Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Derring Carillon Rectangle Wading Pool Vessel Bathroom Sink

  • Mfr # 17916-RL-RB3

  • Zoro # G801199290


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in
Finish
Bluestone Rutile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17916-RL-RB3
Zoro #
G801199290
UPC #
885612447265
Country of Origin
Unknown

Dimensions

Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in

Details

Body Material
Vitreous China/Fireclay
Finish
Bluestone Rutile

Description

Inspired by studio pottery, the Derring collection celebrates the inherent beauty and authenticity of handcrafted ceramics. Each sink is a one-of-a-kind creation, finished with unique artisanal glazes that produce fascinating surface effects. A hand-carved texture accentuates the subtle tonal variations of the glazes. Featured in neutral hues, this sink can be the centerpiece of your bath, or it can serve as a unifying element that pulls everything else together. This vessel sink offers a recessed, low-profile installation that sits just above your counter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.