
Derring Carillon Round Wading Pool Vessel Bathroom Sink
Mfr # 17890-RL-RB3
Zoro # G101199617
product price: $632.17
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
17-11/16 in
Overall Width
17-11/16 in
Overall Height
6 in
Finish
Bluestone Rutile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17890-RL-RB3
Zoro #
G101199617
UPC #
885612447258
Country of Origin
Unknown
Dimensions
Overall Length
17-11/16 in
Overall Width
17-11/16 in
Overall Height
6 in
Details
Body Material
Vitreous China/Fireclay
Finish
Bluestone Rutile
Description
Inspired by studio pottery, the Derring collection celebrates the inherent beauty and authenticity of handcrafted ceramics. Each sink is a one-of-a-kind creation, finished with unique artisanal glazes that produce fascinating surface effects. A hand-carved texture accentuates the subtle tonal variations of the glazes. Featured in neutral hues, this sink can be the centerpiece of your bath, or it can serve as a unifying element that pulls everything else together. This vessel sink offers a recessed, low-profile installation that sits just above your counter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.