Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Derring On Carillon Round Bathroom

  • Mfr # 17890-RL-K8

  • Zoro # G8635479


product price: $515.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
Translucent White
Overall Length
17-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17890-RL-K8
Zoro #
G8635479
UPC #
885612404268
Country of Origin
China

Dimensions

Overall Length
17-11/16 in
Overall Width
17-11/16 in
Overall Height
6 in
Bowl Size
17.688 in x 17.688 in
Bowl Depth
4 in

Details

Item
Derring On Carillon Round Bathroom
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
Translucent White
No. of Bowls
1
Number of Holes
0
ADA Compliant
Yes
Bowl Shape
Circular
Collection
Artist Editions

Description

Derring On Carillon Round Bathroom

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.