Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devonshire 4-7/16" Non-Diverter Spout

  • Mfr # 373-S-CP

  • Zoro # G9064271


product price: $44.99
/ea

Key Features

Finish
Polished Chrome
Width (In.)
2-1/2 in
Length
5-1/4 in
Height (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-S-CP
Zoro #
G9064271
UPC #
650531162083
Country of Origin
China

Dimensions

Width (In.)
2-1/2 in
Length
5-1/4 in
Height (In.)
2-1/2 in

Details

Item
Devonshire 4-7/16" Non-Diverter Spout
Finish
Polished Chrome

Description

Devonshire 4-7/16 In. Non-Diverter Spout

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.