Zoro Homepage

Devonshire Bathroom Sink With 8" Widespread Faucet Holes

  • Mfr # 2287-8-7

  • Zoro # G701205428


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Black
Overall Length
24-1/8 in
Overall Width
19-3/4 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2287-8-7
Zoro #
G701205428
UPC #
040688870748
Country of Origin
Unknown

Dimensions

Overall Length
24-1/8 in
Overall Width
19-3/4 in
Overall Height
9 in

Details

Body Material
Vitreous China
Color
Black

Description

Reminiscent of a bygone era, the Devonshire collection adds old-world elegance to your bathroom. This basin's rich detailing includes molded edges and subtle curves, which impart a sophisticated look. Pair it with the K-2288 pedestal for a classic ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.