Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devonshire B/S Trim, Slip-Fit

  • Mfr # TS395-4SG-CP

  • Zoro # G101196357


product price: $168.15
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Connection
NPT
Color
Polished Chrome
Flow (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS395-4SG-CP
Zoro #
G101196357
UPC #
885612778482
Country of Origin
Unknown

Details

Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Connection
NPT
Color
Polished Chrome
Flow (GPM)
1.75
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Compliance
ADA Compliant; CA Drought Compliant

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.