Zoro Homepage
This item is Discontinued.
Kohler Devonshire Deck-/Rim-Mount High-Flow, 8 in Mount, Polished Brass 3 Hole T398-4-PB

Devonshire Deck-/Rim-Mount High-Flow, 8 in Mount, Polished Brass 3 Hole (Discontinued)

  • Mfr # T398-4-PB
  • Zoro # G9073782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T398-4-PB
Zoro #
G9073782
UPC #
087206831522
Country of Origin
China

Dimensions

Height
6.81 in
Connection Size
3/4 in

Details

Residential/Commercial
Commercial
Mounting Hole Center to Center
8 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Polished Brass
Handle Type
Lever
Flow Rate
16 GPM
Handle Material
Metal
Item
Devonshire Deck-/Rim-Mount High-Flow
Color
Vibrant Polished Brass
Faucet Spout
High Arc
Includes
Handles
Material
Brass
Series
Devonshire
Mounting
Deck Mounted
Standards
ASME A112.18.1; ASME, CSA
Spout Reach
9 in
Compliance
CA Drought Compliant
Number Of Handles
2

Description

Devonshire Deck-/Rim-Mount High-Flow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.